This product requires certification to purchase.

Two Handle Thermostatic Valve Trim in Matte Black

Delta Faucet

Dorval™ Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #DT17T056BL
  • Item #8051851
  • Manufacturer Part #T17T056-BL
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Dorval™ Two Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #DT17T056BL
  • Item #8051851
  • Manufacturer Part #T17T056-BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • ADA compliant
  • Covered under Delta's limited lifetime warranty
  • Trim kit only, must order valve separately to complete the unit
  • 2 Lever handles constructed of zinc included
  • Premier finishing process – finishes will resist rusting and corrosion through everyday use
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Width
6-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Dorval™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
034449907705