This product requires certification to purchase.

7-13/100 in. Metal Handle in Venetian Bronze

Delta Faucet

Dryden™ 7-13/100 in. Metal Handle in Venetian Bronze

  • Fast #
  • Part #DH251RB
  • Item #3629102
  • Manufacturer Part #H251RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ 7-13/100 in. Metal Handle in Venetian Bronze

  • Fast #
  • Part #DH251RB
  • Item #3629102
  • Manufacturer Part #H251RB
5 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 990
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
1 in
Characteristics & Features
Collection
Dryden™
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Part Type
Handle
Handle Type
Metal Lever
Material
Metal
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449582810