Two Handle Single Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Dryden™ Two Handle Single Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Two Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17T251
  • Item #3628658
  • Manufacturer Part #T17T251
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure® thermostatic valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • ADA compliant
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Spray settings include: Full body spray
  • Valve is not included, must purchase separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Dryden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-97/100 in
EcoLogo Certified:
No
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
IPS
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Plastic
Handle Type:
Lever
Height:
9 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - High:
80
Scald Guard:
Yes
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Weight:
4.626 lb