Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze
Dryden™ Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits 3-hole 6-16 in. installations
- Includes matching finish metal push pop-up drain assembly
- Meets standards set by Americans with Disabilities Act (ADA)
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Rigid spout
- Accommodates countertop installations up to 3 cm thick without the need for an extension kit (manufacture date after 4/30/20)
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-3/16
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 6-3/16
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 3-3/4
- Spout Reach:
- 4-11/16
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 034449953900
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-1/2