Single Handle Pressure Balancing Valve Trim in Champagne Bronze

You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT17051CZ
  • Item #4275325
  • Manufacturer Part #T17051-CZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Champagne Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Utilizes the MultiChoice Universal rough-in feature
  • Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • MultiChoice® Universal rough-in
  • Pressure Balance with Volume control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Faucet Connection Size:
1/2 in
Flow Rate:
5.0 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
7 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.1 lb