This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT17051
  • Item #3629533
  • Manufacturer Part #T17051
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT17051
  • Item #3629533
  • Manufacturer Part #T17051
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Monitor valve keeps water temperature within a safe 3° range
  • Utilizes the MultiChoice® universal rough-in feature
  • Available in Chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
  • Pressure balance with volume control
  • Back-to-back installation capability
  • Backed by Delta Faucet’s lifetime limited warranty
  • Valve is not included, must purchase separately
  • Monitor valve protects from rapid changes in hot or cold water
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
7 in
Width
7 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Dryden™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
034449582384