This product requires certification to purchase.

Single Handle Dual Function Shower Faucet in Chrome (Trim Only)

Delta Faucet

Commercial Single Handle Dual Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17TH155
  • Item #3878672
  • Manufacturer Part #T17TH155
5 out of 5 Customer Rating
Brand image
Delta Faucet

Commercial Single Handle Dual Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17TH155
  • Item #3878672
  • Manufacturer Part #T17TH155
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Universal thermostatic valve trim with 24" grab bar and 70" hose
  • Must also order R1000-UNWS rough valve body
  • TempAssure® 17 thermostatic valve cartridge
  • Trim only
  • Stainless steel grab bar
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Collection
Commercial
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Dual
Spray Type
Full, Pause
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
IAPMO Listed
Yes
NSF Certified
No
WaterSense Labeled
No
UPC
055870346284