This product requires certification to purchase.

18 in. Shower Rail in Lumicoat Champagne Bronze

Delta Faucet

Emerge™ 18 in. Shower Rail in Lumicoat Champagne Bronze

  • Fast #
  • Part #D58810CZPR
  • Item #9878099
  • Manufacturer Part #58810-CZ-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Emerge™ 18 in. Shower Rail in Lumicoat Champagne Bronze

  • Fast #
  • Part #D58810CZPR
  • Item #9878099
  • Manufacturer Part #58810-CZ-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 80
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Designed for use with shower head and hand shower (both sold separately)
  • Can be customized with any shower head and hand shower
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • No need to alter plumbing behind the wall
  • Consolidated installation footprint
  • Retrofit exposed pipe shower
  • No need for an additional supply elbow with the integrated hose supply
  • 15 in. overhead shower arm
  • Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
  • Requires Certification
Dimensions & Measurements
Depth
21-22/25 in
Height
26-11/25 in
Length
2-7/8 in
Overall Height
26-1/16 in
Slide Bar Height
18 in
Width
2-7/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Emerge™
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
UPC
195205037705