This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Arctic Stainless

Delta Faucet

Emmeline™ Single Handle Pull Down Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D9982ARPRDST
  • Item #9115000
  • Manufacturer Part #9982-AR-PR-DST
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Emmeline™ Single Handle Pull Down Bar Faucet in Arctic Stainless

  • Fast #
  • Part #D9982ARPRDST
  • Item #9115000
  • Manufacturer Part #9982-AR-PR-DST
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Arctic Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Lumicoat™ Finishes easily wipe clean without cleaners and chemicals
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1 or 3-hole installations with optional deck plate (sold separately)
  • Optional 10 in. deck plate available for purchase separately (RP47274AR)
  • ADA compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-3/4 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
14-3/4 in
Spout Reach
6-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Emmeline™
Color Finish Category
Stainless Steel
Color Finish Name
Arctic Stainless
Faucet Connection
Compression
Faucet Material
Metal
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole, 3 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
UPC
034449961059