Two Handle Centerset Bathroom Sink Faucet in SpotShield® Brushed Nickel
Esato™ Two Handle Centerset Bathroom Sink Faucet in SpotShield® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- SpotShield® technology helps your faucet stay cleaner, longer by resisting water spots and fingerprints
- Fits 3-hole 4-inch installations
- Includes matching finish push pop-up drain assembly with overflow holes
- ADA compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Quarter-turn handle stops
- Standard mounting deck thickness can be extended by 1 inch with RP76691
- Backed by Delta Faucet's lifetime limited warranty
Product Information
-
Lead Law Compliant
-
ADA Compliant
-
Green