This product requires certification to purchase.

Soap Dispenser Champagne Bronze

Delta Faucet

Essa® Soap Dispenser Champagne Bronze

  • Fast #
  • Part #DRP100736CZ
  • Item #10357715
  • Manufacturer Part #RP100736CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Essa® Soap Dispenser Champagne Bronze

  • Fast #
  • Part #DRP100736CZ
  • Item #10357715
  • Manufacturer Part #RP100736CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Metal construction to increase product quality and performance
  • Slimmer metal soap heads with better design
  • Uses the existing soap bottle and pump mechanism
  • Refillable from above deck
  • 13 oz. capacity
  • 3 in. maximum deck thickness
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
13 oz
Height
3 in
Weight
1.19 lb
Characteristics & Features
Collection
Essa®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Deck Mount
Material
Metal
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Type
Accessory
UPC
195205088387