Extender Kit and Screw in Chrome
Extender Kit and Screw in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5264-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- With screws
- Three handle
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Delta
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449096492