This product requires certification to purchase.

Two Handle Bar Faucet in Stainless Steel

Delta Faucet

Foundations® Two Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #DB28911LFSS
  • Item #10154104
  • Manufacturer Part #B28911LF-SS
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Foundations® Two Handle Bar Faucet in Stainless Steel

  • Fast #
  • Part #DB28911LFSS
  • Item #10154104
  • Manufacturer Part #B28911LF-SS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sensible styling that complements any home
  • Classically styled faucets and accessories handle the toughest of tasks with ease
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
11-7/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
1 in
Spout Height
11-11/25 in
Spout Reach
5-3/50 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Foundations®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Connection
IPS
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Plastic
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Pull Down, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
034449863216