Single Handle Wall Mount Tub Filler in Matte Black
Galeon™ Single Handle Wall Mount Tub Filler in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Monitor® 14 Series single-function pressure balance cartridge
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
- Temperature only controlled with handle
- ADA Compliant
- Stem extension kit RP77991 can be ordered separately to allow for an additional 1-3/4 inch wall thickness
- Non-diverter tub spout
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Galeon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10
- Faucet Connection:
- Threaded
- Faucet Material:
- Plastic
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 6.0 gpm
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 6-1/2
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/8
- Tub Spout Type:
- Non-diverter
- UPC:
- 034449986373
- Valve Type:
- Pressure Balancing Valve