This product requires certification to purchase.

Glass Rinser in Brilliance® Champagne Bronze

Delta Faucet

Glass Rinser in Brilliance® Champagne Bronze

  • Fast #
  • Part #DGR250CZ
  • Item #8553584
  • Manufacturer Part #GR250-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Glass Rinser in Brilliance® Champagne Bronze

  • Fast #
  • Part #DGR250CZ
  • Item #8553584
  • Manufacturer Part #GR250-CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 546
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simple DIY replacement for a sink sprayer, soap dispenser or sink hole cover
  • Can rinse most standard drinkware including wine glasses, baby bottles, and travel cups
  • Minimum drinkware opening size is 1 in. in diameter and maximum drinkware opening size is 3.6 in. in diameter
  • Includes matching finish cover accessory to help prevent accidental water spray
  • Easy installation with include 42 in. supply line and adapter tee for connecting to water supply
  • Sleek, low-profile design allows the Delta® Glass Rinser to pair seamlessly with any faucet in any room style
  • Installs in a standard countertop/sink hole
  • Can be connected to either the hot or the cold water supply line
  • Pairs with most brand kitchen faucets
  • Reaches where you can't
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Depth
4-1/2 in
Flow Rate
1.2 gpm
Height
1-1/2 in
Length
4 in
Spout Height
1-13/100 in
Spout Reach
2-1/2 in
Width
4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Installation Type
Deck Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
034449964050