This product requires certification to purchase.

Handle Kit in Matte Black

Delta Faucet

Handle Kit in Matte Black

  • Fast #
  • Part #DH561BL
  • Item #8047072
  • Manufacturer Part #H561BL
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Handle Kit in Matte Black

  • Fast #
  • Part #DH561BL
  • Item #8047072
  • Manufacturer Part #H561BL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1200
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with Dorval single handle, mid height riser, and vessel riser bathroom sink faucets
  • ADA compliant metal lever handles
  • Red/blue indicators
  • Includes set screw for easy installation
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
2-3/8 in
Width
1-3/8 in
Characteristics & Features
Brand Model Compatibility
Dorval™ 656-BLLHP-DST
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Part Type
Handle Kit
Handle Type
Lever
Material
Zinc
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
WaterSense Labeled
No
UPC
034449894616