This product requires certification to purchase.

Metal Handle Kit with Screw in Chrome

Delta Faucet

HDF® Metal Handle Kit with Screw in Chrome

  • Fast #
  • Part #DRP12491
  • Item #62210
  • Manufacturer Part #RP12491
5 out of 5 Customer Rating
Brand image
Delta Faucet

HDF® Metal Handle Kit with Screw in Chrome

  • Fast #
  • Part #DRP12491
  • Item #62210
  • Manufacturer Part #RP12491
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vandal resistant
  • Fits 2 handle faucets
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Width
4-1/5 in
Characteristics & Features
Collection
HDF®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Handle
Handle Type
Wristblade
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034449095792