This product requires certification to purchase.

Single Function Body Spray in Brilliance® Champagne Bronze

Delta Faucet

HydraChoice™ Single Function Body Spray in Brilliance® Champagne Bronze

  • Fast #
  • Part #DSH5002CZ
  • Item #4899573
  • Manufacturer Part #SH5002-CZ
3.2 out of 5 Customer Rating
Brand image
Delta Faucet

HydraChoice™ Single Function Body Spray in Brilliance® Champagne Bronze

  • Fast #
  • Part #DSH5002CZ
  • Item #4899573
  • Manufacturer Part #SH5002-CZ
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 3168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Automatically extends when water is turned on
  • H2Okinetic® increases the water's velocity to enhance spray performance and maintain temperature
  • Rotates up to 50° in any direction
  • Rough, trim, and spray head required for complete unit
  • R50200 rough-in sold separately
  • Choose from T50010-CZ round and T50210-CZ square trim bodies in coordinating finishes (sold separately)
  • Valve is not included, must purchase separately
  • Featuring Delta H2Okinetic® technology for 3X the coverage
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1 gpm
Depth
1 in
Flow Rate
1.0 gpm
Height
1-3/4 in
Width
1-3/4 in
Characteristics & Features
Collection
HydraChoice™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Material
Plastic
Faucet Mount
Shower Arm Mount
Installation Type
Wall Mount
Showerhead Function
Single
Spray Type
Full Spray, H2Okinetic Technology Invigorating, Massage, Soothing
Trim Only
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449736275