Multi Function Hand Shower in Brilliance® Stainless
In2Ition® Multi Function Hand Shower in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 840-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spray settings include: Full body spray, fast massage spray, full spray with massage
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- In2Ition®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Depth:
- 5-11/25 in
- Faucet Material:
- Brass
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 11 in
- Hose Included:
- Yes
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Full, Pause
- UL Listed:
- No
- UPC:
- 034449626323
- WaterSense Labeled:
- Yes