This product requires certification to purchase.

Double Robe Hook in Champagne Bronze

Delta Faucet

Kayra™ Double Robe Hook in Champagne Bronze

  • Fast #
  • Part #D73335CZ
  • Item #10381457
  • Manufacturer Part #73335-CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Double Robe Hook in Champagne Bronze

  • Fast #
  • Part #D73335CZ
  • Item #10381457
  • Manufacturer Part #73335-CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 1914
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Perfectly coordinates with the Delta® Kayra™ bath collection
  • Double Robe Hook
  • Wood blocking is preferable behind all wall surfaces
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware and mounting template included with product
  • Extends 2-3/4 in. from wall
  • Requires Certification
Characteristics & Features
Collection
Kayra™
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
Type
D73335CZ
UPC
195205095828