This product requires certification to purchase.

Two Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Kayra™ Two Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17433BLI
  • Item #8950774
  • Manufacturer Part #T17433-BL-I
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17433BLI
  • Item #8950774
  • Manufacturer Part #T17433-BL-I
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Spray settings include: Full Body spray, Massage spray, Full spray with Massage, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Lever adjusts volume
  • Dial adjusts temperature
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Flow Rate
1.75 gpm
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.2 gpm
Tub Spout Reach
5-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Kayra™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Bathtub & Shower Faucet
UL Listed
No
WaterSense Labeled
Yes
UPC
034449959407