This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Delta Faucet

Kayra™ Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17233BL
  • Item #8950761
  • Manufacturer Part #T17233-BL
3.3 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17233BL
  • Item #8950761
  • Manufacturer Part #T17233-BL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic® PowerDrench® spray, full body spray, massage spray, full spray with massage, and pause
  • H2OKinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Lever adjusts volume
  • Dial adjusts temperature
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6 in
Escutcheon Height
6-5/8 in
Escutcheon Width
6-5/8 in
Height
4 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Kayra™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449959339