This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Chrome

Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT24833
  • Item #8951221
  • Manufacturer Part #T24833
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT24833
  • Item #8951221
  • Manufacturer Part #T24833
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in kit R22000
  • Three function shower diverter
  • 2 individual positions, 1 shared positions
  • Top handle controls diverter functions
  • Bottom handle controls on / off and adjusts temperature
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Main control utilizes single-function pressure balanced cartridge
  • Field adjustable to limit handle rotation into hot water zone
  • Bottom handle 120° Maximum rotation
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-3/4 in
Characteristics & Features
Collection
Kayra™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449959445