This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brilliance® Champagne Bronze (Trim Only)

Delta Faucet

Kayra™ Two Handle Roman Tub Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT2733CZ
  • Item #10381672
  • Manufacturer Part #T2733-CZ
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Kayra™ Two Handle Roman Tub Faucet in Brilliance® Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT2733CZ
  • Item #10381672
  • Manufacturer Part #T2733-CZ
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Ships with coordinating handle(s) for quick and easy installation
  • ADA Compliant
  • Flexible mounting arrangement allows design flexibility
  • Fits 3-hole 8-16 in. installations
  • Rigid slip-on spout
  • Temperature and volume controlled with handles
  • Hot/cold indicators
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in - 16 in
Flow Rate
10.0 gpm
Height
10 in
Spout Height
10 in
Characteristics & Features
Collection
Kayra™
Color Finish Category
Bronze Tones
Color Finish Name
Brilliance Champagne Bronze
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Handle Material
Brass
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
195205095750