This product requires certification to purchase.

Metal Handle in Venetian Bronze

Delta Faucet

Lahara Metal Handle in Venetian Bronze

  • Fast #
  • Part #DH238RB
  • Item #3527673
  • Manufacturer Part #H238RB
4 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara Metal Handle in Venetian Bronze

  • Fast #
  • Part #DH238RB
  • Item #3527673
  • Manufacturer Part #H238RB
4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 720
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with bidet, lavatory and kitchen faucets
  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-81/100 in
Characteristics & Features
Collection
Lahara
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Faucet Part Type
Handle
Handle Type
Lever
Material
Zinc
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
UPC
034449571081