Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze
Lahara® Single Handle Pressure Balancing Valve Trim in Brilliance® Champagne Bronze
Product Details
Product Details
- Features a complete suite of coordinating products: Accessories, Faucets, and showers
- Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
- Dual function pressure balance cartridge
- Order MultiChoice(R) rough separately
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Lahara®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Escutcheon Height:
- 7-1/2
- Escutcheon Width:
- 7-1/2
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 034449658690
- Valve Trim Type:
- Pressure Balancing