This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Chrome

Delta Faucet

Lahara® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT17T038
  • Item #3527668
  • Manufacturer Part #T17T038
4.4 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara® Single Handle Thermostatic Valve Trim in Chrome

  • Fast #
  • Part #DT17T038
  • Item #3527668
  • Manufacturer Part #T17T038
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Dual function thermostatic cartridge
  • Order MultiChoice(R) rough separately
  • Chrome
  • Required accessories: MultiChoice® rough-in valve: DR10000IP
  • Valve is not included, must purchase separately
  • Set ideal temperature and adjust volume separately
  • Backed by Delta Faucet’s lifetime limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Flow Rate
2.5 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Lahara®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Thermostatic
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449570039