Single Lever Handle Kit in Venetian Bronze
Lahara Single Lever Handle Kit in Venetian Bronze
Package Quantity Info:
Each: 1 Pallet: 1638-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal lever handles
- For 17 series shower applications
Specifications
- ADA Compliant:
- No
- Collection:
- Lahara
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Material:
- Metal
- Number of Handles:
- Single Handle
- UPC:
- 034449570251