This product requires certification to purchase.

Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Delta Faucet

Lahara® Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT17438H2O
  • Item #4243373
  • Manufacturer Part #T17438-H2O
5 out of 5 Customer Rating
Brand image
Delta Faucet

Lahara® Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #DT17438H2O
  • Item #4243373
  • Manufacturer Part #T17438-H2O
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: H2OKinetic
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
6-13/32 in
Escutcheon Height
7-1/2 in
Escutcheon Width
7-1/2 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Flow Rate
6.2 gpm
Tub Spout Reach
5-1/2 in
Characteristics & Features
Collection
Lahara®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
IPS
Handle Material
Plastic
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449662529