This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Matte Black

Delta Faucet

Leland® Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #D9678BLDST
  • Item #9975811
  • Manufacturer Part #9678-BL-DST
4.7 out of 5 Customer Rating
Brand image
Delta Faucet

Leland® Single Handle Pull Down Bar Faucet in Matte Black

  • Fast #
  • Part #D9678BLDST
  • Item #9975811
  • Manufacturer Part #9678-BL-DST
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Magnetite docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber touch-clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 8 in. installation
  • Optional escutcheon available for purchase separately
  • ADA compliant
  • High-arc pull-down swivels 360degrees
  • Backed by Delta faucet's lifetime limited warranty
  • Touch-Clean® sprayhead
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
14-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-1/4 in
Spout Reach
6-3/4 in
Spout Swivel
360°
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
Leland®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.6
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
UPC
195205055280