Leland® Single Handle Pull Down Kitchen Faucet in SpotShield® Stainless

Part #D9178SPDST  |  Item #7256053  |  Manufacturer Part #9178-SP-DST

$248.79 EACH
(Pricing is for SpotShield® Stainless)

Color/Finish: SpotShield® Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Leland® Single Handle Pull Down Kitchen Faucet in SpotShield® Stainless /$248.79

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • ShieldSpray® Technology powers off the mess without making a mess
  • Concentrated stream cuts through messes and innovative water shield reduces splatter
  • SpotShield™ Technology helps your faucet or shower stay cleaner, longer by resisting water spots and fingerprints
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • 1 or 3-hole 8" installation
  • Optional escutcheon included for use with additional mounting configurations and a cohesive look
  • ADA Compliant

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Leland®

Color Finish: SpotShield® Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: Yes

Depth: 11-47/100 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 14-7/8 in

Faucet Material: Brass

Faucet Type: Pull-down

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 14-21/25 in

IAPMO Listed: No

Kitchen Faucet Type: Pull Down, Single Handle

Lead Law Compliant: Yes

Material: Zinc

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Side Spray: No

Spout Height: 14-22/25 in

Spout Reach: 9-13/100 in

Spout Swivel: 360°

Spout Type: High Arc, Pull Down, Swivel

Spray Type: Aerated Stream/Spray/ShieldSpray™

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

WaterSense Labeled: No