This product requires certification to purchase.

30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Delta Faucet

Lenta 30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #D95303430SSS
  • Item #10076135
  • Manufacturer Part #953034-30S-SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Lenta 30 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #D95303430SSS
  • Item #10076135
  • Manufacturer Part #953034-30S-SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel kitchen sink with universal design features clean lines and a rounded mounting deck for a streamlined transitional look in any kitchen - black silicone accessories enhance the style and functionality of the sink
  • Outer sink dimensions: 30 in L x 18 in W x 9.5 in D - bowl dimensions: 28 in L x 16 in W x 9 in D - minimum cabinet size: 33 in - 3.88 in drain opening compatible with all standard garbage disposals
  • Kit includes stainless steel kitchen sink, black silicone bottom grid, matching silicone soap dish/sponge holder, stainless steel drain assembly w/ strainer, removable drain cover - installation ready sink comes with all mounting hardware and cut-out templates for drop-in and undermount installation
  • Heavy-duty stainless steel: engineered for long-lasting durability, this delta kitchen sink is made with high-performance 18-gauge t304 stainless steel to stand up to everyday needs - wear-resistant SatinSheen™ finish is easy to maintain, with resistance to rust, corrosion, and fading
  • Undermount design installs seamlessly to create a clean look with no exposed mounting deck, allowing you to wipe water and debris into the sink - rear-set drain creates more storage space in the base cabinet
  • Spacious single bowl sink provides generous space for washing large cookware and loads of dishes while containing mess and splatter inside the sink
  • Noisedefend™ soundproofing technology with extra-thick sound-absorbing pads on all sides of the sink greatly reduces noise and vibration while the sink is in use -?Fully insulated with anti-condensation undercoating that helps prevent moisture build-up to reduce the risk of water damage inside base cabinets
  • Silicone bottom grid helps protect sink surface from scratches and dents, keeps dishes elevated for better draining - made with durable material, dishwasher-safe and heat-resistant to 400°F
  • Stainless steel sink drain assembly w/ cover keeps drainpipe clear, helping prevent clogs - high-quality strainer is removable for easier cleaning and allows water to flow freely while trapping food particles and debris
  • Easy to clean sink with non-porous surface and rounded EZClean™ corners that help prevent buildup over time - drainage grooves and gently sloped sink bottom channel water into the drain, helping prevent pooling in the sink; optimized slope helps keep your fragile stemware from tipping over - certifications cUPC (ASME A112.19.3 CSA B45.4)
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Gauge (metal)
16 ga
Length
30 in
Sink Bowl Size
28 in x 16 in x 9 in
Sink Depth
9 in
Sink Size Range
26 in - 30.99 in
Width
18 in
Characteristics & Features
Collection
Lenta
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.3
CSA Certified
CSA B45.4
UPC
195205998969