This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Delta Faucet

Lilah 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #DIAO20136
  • Item #7503919
  • Manufacturer Part #IAO20136
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Lilah 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #DIAO20136
  • Item #7503919
  • Manufacturer Part #IAO20136
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-21/25 in
Height
1-33/50 in
Characteristics & Features
Collection
Lilah
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
ADA Compliant
No
UPC
034449698061