2-Hook Robe Hook in Venetian Bronze
Linden™ 2-Hook Robe Hook in Venetian Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 798-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Linden bath collection
- Extends 3-7/8 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 5-1/4 in. H x 3-7/8 in. D x 2-1/2 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/2
- CARB OTC LEED Compliant:
- No
- Collection:
- Linden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Diameter:
- 2-1/2
- GSA Approved:
- No
- Height:
- 5-1/4
- IAPMO Listed:
- No
- Length:
- 2-1/2
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-7/8
- UPC:
- 034449651561
- Width:
- 2-1/2