This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Brilliance® Stainless (Trim Only)

Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17293SSI
  • Item #7171384
  • Manufacturer Part #T17293-SS-I
4.8 out of 5 Customer Rating
Brand image
Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17293SSI
  • Item #7171384
  • Manufacturer Part #T17293-SS-I
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • The In2ition® two-in-one Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter lever sets In2ition Two-in-One shower to one of three options: showerhead and hand shower, showerhead only, and Hand shower only
  • Spray settings include: Full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Easy turn dial to change hand shower sprays
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
17-13/100 in
Diameter
6 in
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Faucet Connection Size
1/2 in
Height
8-22/25 in
Showerhead Flow Rate
1.75 gpm
Width
6 in
Characteristics & Features
Collection
Linden™
Color Finish Category
Stainless Steel
Color Finish Name
Brilliance Stainless
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449820141