Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT14294
  • Item #4243613
  • Manufacturer Part #T14294
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Spray settings: Pause, full body spray, full spray w/massage, fast massage, soft drench spray
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • 5-setting shower head
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Single lever handle for ease of temperature control
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4-15/16 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
Yes
Pressure - High:
80
Scald Guard:
Yes
Shape:
Round
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause, Soft
Style:
Transitional
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
2.2 lb