This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Linden™ Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17294I
  • Item #4243470
  • Manufacturer Part #T17294-I
3.1 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The In2ition® two-in-one Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter lever sets In2ition Two-in-One shower to one of three options: showerhead and hand shower, showerhead only, and Hand shower only
  • Spray settings include: Full body spray, full spray with massage, massaging spray, and pause
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Easy turn dial to change hand shower sprays
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Linden™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6 in
Escutcheon Height:
6-3/8 in
Escutcheon Width:
6-3/8 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #PEXP9D
Item #9427662
3.3 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DT13220PBSHC
Item #2465239
4.8 out of 5 Customer Rating
Requires Certification
Part #DT14232
Item #7654214
5 out of 5 Customer Rating
Requires Certification
Part #DT17248PN
Item #7924460
5 out of 5 Customer Rating
Requires Certification
Part #DT17272SSPR
Item #9570798
3.2 out of 5 Customer Rating
Requires Certification
Part #DT17T259CZH2O
Item #5109636
3.7 out of 5 Customer Rating
Requires Certification
Part #DT14269SPPP
Item #10350731
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing