This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

Delta Faucet

Linden™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT17093
  • Item #7171661
  • Manufacturer Part #T17093
5 out of 5 Customer Rating
Brand image
Delta Faucet

Linden™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #DT17093
  • Item #7171661
  • Manufacturer Part #T17093
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Utilizes the MultiChoice® universal rough-in feature - order separately
  • Dual function pressure balance control - handle adjusts volume - dial adjusts temperature
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
6-3/8 in
Escutcheon Width
6-3/8 in
Flow Rate
1.75 gpm
Showerhead Flow Rate
2.0 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Linden™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
034449820066