Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Brilliance® Stainless (Trim Only)
Linden™ Two Handle Multi Function Bathtub & Shower Faucet in Brilliance® Brilliance® Stainless (Trim Only)
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Easy turn dial to change hand shower sprays
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Linden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Escutcheon Height:
- 6-3/8
- Escutcheon Width:
- 6-3/8
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Dual
- Spout Type:
- Pull Up
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 6.2
- Tub Spout Reach:
- 6-1/2
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 034449655798
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes