Monitor 14 Series Shower Trim in Champagne Bronze
Lineax Monitor 14 Series Shower Trim in Champagne Bronze
Package Quantity Info:
Each: 1 Case: 6 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- MULTI-FUNCTION SHOWER HEAD: 5 spray settings provide options for various tasks, moods and preferences, including: Full Spray, Massage Spray, Full Spray + Massage, Shampoo Rinse Spray and Pause
- TEMPERATURE-SAVING PAUSE: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
- PRESSURE-BALANCE SHOWER: Monitor® 14 Series single-function pressure balance cartridge included
- ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
- WATER EFFICIENT: WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- COORDINATING PRODUCTS: Complete the look in your bathroom with matching faucets and accessories, including towel bars, robe hooks and more
- BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
Product Information
-
ADA Compliant
-
Green