This product requires certification to purchase.

Monitor 14 Series Tub & Shower Trim in Chrome

Delta Faucet

Lineax Monitor 14 Series Tub & Shower Trim in Chrome

  • Fast #
  • Part #DT14462
  • Item #14314838
  • Manufacturer Part #T14462
5 out of 5 Customer Rating
Brand image
Delta Faucet

Lineax Monitor 14 Series Tub & Shower Trim in Chrome

  • Fast #
  • Part #DT14462
  • Item #14314838
  • Manufacturer Part #T14462
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • COMFORT AND QUALITY: Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • MULTI-FUNCTION SHOWER HEAD: 5 spray settings provide options for various tasks, moods and preferences, including: Full Spray, Massage Spray, Full Spray + Massage, Shampoo Rinse Spray and Pause
  • TEMPERATURE-SAVING PAUSE: Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • EASY-TO-CLEAN SHOWER HEAD: Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handle makes it easy to adjust temperature
  • TUB SPOUT INCLUDED: Coordinating tub spout features pull-up diverter for easy activation
  • TUB SPOUT INSTALLATION INFO: Extends 7-3/8 inches from wall
  • FLEXIBLE TUB SPOUT INSTALLATION: Universal tub spout adapter allows for thread, sweat or slip-on installation
  • PRESSURE-BALANCE SHOWER: Monitor® 14 Series single-function pressure balance cartridge included
  • ROUGH-IN KIT REQUIRED: Trim kit with cartridge only, must order MultiChoice® Universal Valve rough (R10000 series) separately to complete the unit
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
9-22/25 in
Flow Rate
1.75 gpm
Height
17 in
Shower Arm Reach
5-1/2 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
6-5/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Lineax
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Multi
Spray Type
Full
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
195205171928