This product requires certification to purchase.

Two Handle Centerset Bathroom Faucet in Champagne Bronze

Delta Faucet

Lineax Two Handle Centerset Bathroom Faucet in Champagne Bronze

  • Fast #
  • Part #D2562LFCZMPU
  • Item #14314911
  • Manufacturer Part #2562LF-CZMPU
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

Lineax Two Handle Centerset Bathroom Faucet in Champagne Bronze

  • Fast #
  • Part #D2562LFCZMPU
  • Item #14314911
  • Manufacturer Part #2562LF-CZMPU
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • LEAD-FREE COMPLIANT: Not all faucets are certified to necessary safety standards. Delta goes above and beyond with product testing and quality to ensure each faucet meets plumbing safety standards, including NSF/ANSI 61 and 372.
  • FLEXIBLE INSTALLATION: Fits 2 or 3-hole, 4-inch installations
  • MATCHING DRAIN INCLUDED: Metal push pop-up drain assembly in matching finish is ADA compliant and simple to install, operate and clean
  • EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other sink debris
  • ADA-COMPLIANT DESIGN: ADA-compliant lever handles provide precise temperature and volume control
  • INSTALLATION TIP: Minimum 1-1/4 inch clearance to backsplash recommended
  • INSTALLATION INFO: 1/2"-14 NPSM threaded male inlet shanks
  • WATER EFFICIENT: Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard-helping you save water without compromising performance
  • COORDINATING PRODUCTS: Complete the look in your bathroom with matching showers and accessories, including towel bars, robe hooks and more
  • BUILT TO LAST: Quality is our top priority, so all our products are tested and certified, meeting or exceeding industry codes and standards
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
6-22/25 in
Faucet Center Size
4 in
Faucet Connection Size
1/2 in
Faucet Height
7-11/16 in
Flow Rate
1.2 gpm
Height
7-69/100 in
Maximum Deck Thickness
2-1/4 in
Spout Height
7-69/100 in
Spout Reach
5-1/4 in
Spout Swivel
0°
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Lineax
Color Finish Category
Gold Tones
Color Finish Name
Champagne Bronze
Faucet Material
Zinc
Faucet Mount
Deck Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
2 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
195205171157