Metal Handle Kit in Polished Chrome
Metal Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal lever handle
- Add to select less handle program models to complete the look
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-409
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-7/25 in
- IAPMO Listed:
- Yes
- Material:
- Metal
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- UPC:
- 034449361835
- WaterSense Labeled:
- No
- Width:
- 2 in