This product requires certification to purchase.

Single Function Showerhead in SpotShield® Brushed Nickel

Delta Faucet

Modern Single Function Showerhead in SpotShield® Brushed Nickel

  • Fast #
  • Part #DRP103699SP
  • Item #10357766
  • Manufacturer Part #RP103699SP
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Function Showerhead in SpotShield® Brushed Nickel

  • Fast #
  • Part #DRP103699SP
  • Item #10357766
  • Manufacturer Part #RP103699SP
5 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Covered under Delta's limited lifetime warranty
  • Genuine Delta part
  • Premier finishing process - finishes will resist corrosion and tarnishing through everyday use
  • Coordinates with products from the Modern line seamlessly
  • Single function showerhead
  • Designed to easily install with standard US plumbing connections
  • All hardware required for installation is included
  • Shower arm and flange sold separately
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
2-3/16 in
Diameter
10 in
Faucet Connection Size
1/2 in
Height
10 in
Showerhead Flow Rate
1.75 gpm
Width
10 in
Characteristics & Features
Collection
Modern
Color Finish Category
Nickel Tones
Color Finish Name
SpotShield Brushed Nickel
Faucet Mount
Wall Mount
Shape
Square
Showerhead Function
Single
Spray Type
Raincan
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
195205108153