This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Delta Faucet

Modern™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D559LFGPMPP
  • Item #7171477
  • Manufacturer Part #559LF-GPM-PP
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Modern™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D559LFGPMPP
  • Item #7171477
  • Manufacturer Part #559LF-GPM-PP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits single hole installations
  • Optional 6-inch deck plate (RP103375PC) may be ordered separately for 3-hole, 4-inch installations
  • Ceramic disc cartridge
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Optional red/blue temperature indicator ring included
  • Lifetime limited warranty covers parts and finish defects
  • Backed by Delta faucet’s lifetime limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
7-1/4 in
Flow Rate
1.0 gpm
Maximum Deck Thickness
2-1/4 in
Spout Height
2-5/8 in
Spout Reach
3-1/2 in
Width
6 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Modern™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
034449805230