This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Matte Black

Delta Faucet

Modern Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14067BLPP
  • Item #9721653
  • Manufacturer Part #T14067-BL-PP
4 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Single Handle Pressure Balancing Valve Trim in Matte Black

  • Fast #
  • Part #DT14067BLPP
  • Item #9721653
  • Manufacturer Part #T14067-BL-PP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor® 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice® Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-19/100 in
Height
7-22/25 in
Width
6-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Modern
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.181
ASSE Standards
ASSE 1016 Type P
CSA Certified
Yes
Product Type
Valve Trim
Type
DT14067BLPP
UPC
195205000686