This product requires certification to purchase.

Two Handle Single Function Shower System in Chrome

Delta Faucet

Modern Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #DT342702
  • Item #11525111
  • Manufacturer Part #T342702
5 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Two Handle Single Function Shower System in Chrome

  • Fast #
  • Part #DT342702
  • Item #11525111
  • Manufacturer Part #T342702
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes complete shower trim with raincan shower head and wall mount hand shower
  • 10-inch round raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • Trim kit only, must order MultiChoice® Universal valve rough separately to complete the unit
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Complies with ADA standards
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
20-13/100 in
Hand Shower Flow Rate
1.75 gpm
Height
17-11/25 in
Hose Length
60 in
Shower Arm Reach
15-1/4 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Modern
Color Finish Category
Chromes
Color Finish Name
Chrome
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
195205155140