This product requires certification to purchase.

Two Handle Single Function Shower System in SpotShield® Brushed Nickel

Delta Faucet

Modern Two Handle Single Function Shower System in SpotShield® Brushed Nickel

  • Fast #
  • Part #D342701SP
  • Item #10350403
  • Manufacturer Part #342701-SP
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Modern Two Handle Single Function Shower System in SpotShield® Brushed Nickel

  • Fast #
  • Part #D342701SP
  • Item #10350403
  • Manufacturer Part #342701-SP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 35
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bundle includes complete shower trim with raincan shower head, wall mount hand shower and MultiChoice® Universal Integrated Shower Diverter Valve rough
  • 10-inch square raincan shower head with single spray setting
  • Wall mount hand shower with single spray setting
  • SpotShield® Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Includes MultiChoice® Universal Integrated Shower Diverter Valve rough (R22000 series)
  • 2-function diverter offers 2 individual positions: shower head only or hand shower only
  • Top handle controls diverter functions; bottom handle controls on/off and temperature
  • Back-to-back installation capability
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
20 in
Hand Shower Flow Rate
1.75 gpm
Height
8-3/4 in
Hose Length
60 in
Shower Arm Reach
15-1/4 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Modern
Color Finish Category
Nickel Tones
Color Finish Name
SpotShield Brushed Nickel
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
Showerhead Function
Single
Spray Type
Spray
Trim Only
No
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
WaterSense Labeled
Yes
UPC
195205099611