Multi Function Showerhead in Lumicoat™ Stainless
Multi Function Showerhead in Lumicoat™ Stainless
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® PowerDrench® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- H2Okinetic® PowerDrench® gives you the feeling of more water without using more water
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: H2Okinetic® PowerDrench®, full body spray, full spray with massage, massaging spray, and Pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Shower arm and flange sold separately
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat™ Stainless
- Depth:
- 3-15/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Height:
- 5-13/16 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- WaterSense Labeled:
- Yes
- Width:
- 5-81/100 in