1/2 in. MPT Connection Universal Rough-In Valve with Stops
MultiChoice® 1/2 in. MPT Connection Universal Rough-In Valve with Stops
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 441-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MultiChoice® Universal valve body only
- Accepts single, dual, or dual thermostatic cartridge
- Cartridge ships with trim
- Back-to-back capability
- Integrated service stops (allows for turning off water at valve, preventing whole-house interruptions)
- Sturdy mounting bracket included - prevents rocking and allows for securing to stringers
- Square plaster guard allows for right-angle cuts
- Heat-resistant pressure test cap for air/water testing before cartridge is installed
- Back-to-back installation capabilities
- Note: this is the rough-in valve only - valve trim (which includes the cartridge) required to complete
Specifications
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- MultiChoice®
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing, Thermostatic
- Height:
- 4 in
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- UPC:
- 034449784832
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve